Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 8" OHB Toilet Partition Pilaster, Polymer, Black
Mfr # 40-90870853-9205
Zoro # G9183465
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type OHB
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-90870853-9205
- Zoro # G9183465
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 8 in |
Height | 82 in |
Depth | 1" |
Dimension | 82 in x 8 in x 1 in |
Overall Width | 8 in |
Overall Height | 82 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 8 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Black, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 8 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" NPT Stainless Steel Swing Check Valve (4VMT8)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P862)
- PLUMB PAK SHOWER PINS 1-3/8"" 12PK (PP825-25)
- KOHLER Body Assembly, Transitional (1041656-CP)
- ASI GLOBAL PARTITIONS Slide Latch, 2-1/2 in H, 3-1/4 in W, Zinc, Bright Finish, Use With Solid Plastic Polymer Partition (40-8562899)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087049-9200)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- ASI GLOBAL PARTITIONS 1-3/4" x 4" Urinal Screen Replacement Hardware, Stainless Steel (40-8271480)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Outswing Door Stop and Keeper, Zamac (40-8562306)
- ASI GLOBAL PARTITIONS 55" x 58" Panel Toilet Partition, Solid Polymer (65-M085750-9200)
- BRADLEY Bradley Metal Toilet Partition Bottom Hinge Kit, Zamak, Baked Enamel - HDWT-T110 (HDWT-T110)
- Asi Global Partitions Bathroom Partitions & Accessories