Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 7" OHB Toilet Partition Pilaster, Polymer, Charcoal
Mfr # 40-90870753-9237
Zoro # G9183237
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type OHB
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-90870753-9237
- Zoro # G9183237
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7 in |
Height | 82 in |
Depth | 1" |
Overall Width | 7 in |
Dimension | 82 in x 7 in x 1 in |
Overall Height | 82 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 7 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Charcoal, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 7 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 5" Black Pipe Nipple Sch 40 (0330016007)
- ALLPOINTS Lock, Drain, Dome, 3" (1021205)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND4)
- KOHLER Components 2H Wm Lav Handle Trim - Oyl (T77981-8-SN)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Gray (40-7132150-25)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-03)
- ASI GLOBAL PARTITIONS 55" x 58" Panel Toilet Partition, Solid Polymer (65-M085750-9235)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-03)
- ASI GLOBAL PARTITIONS Zamac Wall Pilaster Bracket, For Steel Partition (40-8515220)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087059-9200)
- VON DUPRIN Sign 113781 (113781)
- Asi Global Partitions Bathroom Partitions & Accessories