Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 7" OHB Toilet Partition Pilaster, Polymer, Blue
Mfr # 40-90870753-9509
Zoro # G9183124
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type OHB
- Bathroom Partition Type Pilaster
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-90870753-9509
- Zoro # G9183124
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7 in |
Height | 82 in |
Depth | 1" |
Dimension | 82 in x 7 in x 1 in |
Overall Height | 82 in |
Overall Width | 7 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 7 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Blue, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 7 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Metal Glass Rinser (GR250-CZ)
- WATTS Float Ball Assembly, Round, Plastic, 6 In (P-12)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (466E-419)
- CROWN VERITY 24" W x 24" L x 47-3/4" H, Stainless Steel, Portable Sink (CVPHS-4)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-25)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Sandy Beach (40-7135750-50)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9235)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Solid Polymer, Cream (65-M087039-9235)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370303-25)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-03)
- ASI GLOBAL PARTITIONS 82" x 8" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870853-9509)
- Asi Global Partitions Bathroom Partitions & Accessories