Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 7" OHB Toilet Partition Pilaster, Polymer, Black
Mfr # 40-90870753-9205
Zoro # G9183456
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type OHB
- Bathroom Partition Type Pilaster
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-90870753-9205
- Zoro # G9183456
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7 in |
Height | 82 in |
Depth | 1" |
Overall Width | 7 in |
Overall Height | 82 in |
Dimension | 82 in x 7 in x 1 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 7 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Black, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 7 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/8 in Pipe Size (406003)
- SHARPE VALVES 2" FNPT Carbon Steel Oil Patch Swing Check Valve (4353013720)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Installation: Deck Mount (0084-ELS17)
- ZORO SELECT 1/8" FNPT SS Threaded Union (4307000950)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray (40-M132400-25)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Particle Board, Almond (65-M782401-4000)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265750)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265950)
- ASI GLOBAL PARTITIONS 2" x 2-5/8" End Panel Bracket, for Polymer Partition (40-8445010)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-25)
- PRIME-LINE Door Kit, 1 in. Door and 1-1/4 in. Pilaster, Zamak, Chrome Plated 1 Kit (656-8453-T)
- Asi Global Partitions Bathroom Partitions & Accessories