Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 6" OHB Toilet Partition Pilaster, Polymer, Charcoal
Mfr # 40-90870653-9237
Zoro # G9183221
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type OHB
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-90870653-9237
- Zoro # G9183221
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 6 in |
Height | 82 in |
Depth | 1" |
Overall Height | 82 in |
Dimension | 82 in x 6 in x 1 in |
Overall Width | 6 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 6 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Charcoal, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 6 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, PVDF, Black (FB4MC2-HBLK)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (06Q201N04114)
- KOHLER Plunger Assy, Brass (1037022-BN)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-336)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Mid Panel Bracket, Stainless Steel (40-8275020)
- ASI GLOBAL PARTITIONS Zamac Inline Bracket, For Steel Partition (40-8511950)
- ASI GLOBAL PARTITIONS Slide Latch, 2-1/2 in H, 3-1/4 in W, Zinc, Bright Finish, Use With Solid Plastic Polymer Partition (40-8562899)
- ASI GLOBAL PARTITIONS Zamac End Panel Bracket, For Steel Partition (40-8515030)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Inswing Slide Latch Door Hardware, Aluminum Alloy (40-8571005)
- ASI GLOBAL PARTITIONS 82" x 22" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92672203)
- DELTA Towel Bar, 73824-CZ (73824-CZ)
- Asi Global Partitions Bathroom Partitions & Accessories