Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 6" OHB Toilet Partition Pilaster, Polymer, Blue
Mfr # 40-90870653-9509
Zoro # G9183115
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type OHB
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-90870653-9509
- Zoro # G9183115
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 6 in |
Height | 82 in |
Depth | 1" |
Overall Width | 6 in |
Dimension | 82 in x 6 in x 1 in |
Overall Height | 82 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 6 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Blue, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 6 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch Slip x Threaded PVC Female Adapter SCH 80 (8213038)
- LEGEND VALVE 1" T4100NL FL x MIP COUPLING (313-005NL)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-13)
- ANVIL 3/4" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310062203)
- ASI GLOBAL PARTITIONS 82" x 6" OHB Partition Pilaster, Polymer, Cream (40-90870653-9235)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92670303)
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Gray (40-7133350-25)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370503-25)
- ASI GLOBAL PARTITIONS 82" x 22" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92672203)
- ASI GLOBAL PARTITIONS Zamac Door Pull Use W/Plastic Partition (40-8511704)
- PRIMELINE TOOLS Shower Door Roller, 3/4 in., Plastic, Steel Ball Bearing, Round Edge (2 Pack) (MP6000-2)
- Asi Global Partitions Bathroom Partitions & Accessories