Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 5" Pilaster Toilet Partition, Honeycomb, Black
Mfr # 40-91370503-27
Zoro # G5292287
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type Pilaster
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370503-27
- Zoro # G5292287
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 5 in |
Height | 82 in |
Dimension | 82 in x 5 in x 1 1/4 in |
Overall Width | 5 in |
Overall Height | 82 in |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 5 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Black, Hardware Pieces Included 5x3 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Kit, Trip Lever (1013521-CP)
- MILWAUKEE VALVE Globe Valve, Class 150, 3/4 In. (590T 3/4)
- KOHLER Flush Valve Kit, Dfv (1208883)
- KNIPEX TubiX Pipe Cutter 7 (90 31 02 SBA)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870453-9509)
- ASI GLOBAL PARTITIONS 82" x 6" OHB Partition Pilaster, Polymer, Cream (40-90870653-9235)
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571008)
- ASI GLOBAL PARTITIONS Return Headrail, Aluminum (40-8448100)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin (40-9262400)
- GROHE Towel Bar, Essentials, Chrome (40366001)
- Asi Global Partitions Bathroom Partitions & Accessories