Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 5" OHB Toilet Partition Pilaster, Polymer, Charcoal
Mfr # 40-90870553-9237
Zoro # G9183212
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type OHB
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-90870553-9237
- Zoro # G9183212
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 5 in |
Height | 82 in |
Depth | 1" |
Dimension | 82 in x 5 in x 1 in |
Overall Height | 82 in |
Overall Width | 5 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 5 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Charcoal, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 5 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94511-0808 (G94511-0808)
- MILWAUKEE VALVE Gate Valve, 1-1/2 In., Bronze (UP105 1 1/2)
- ZORO SELECT Hex Bushing, 3"x2-1/2" 150,316, Thrd Heavy (4381035280)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 10mm x 1/8" Male BSPT (R) (PT10-01)
- ASI GLOBAL PARTITIONS Zamac Door Pull Use W/Plastic Partition (40-8511704)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Sandy Beach (40-7135750-50)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Plastic Polymer (40-5085950-9509)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Inswing Slide Latch Door Hardware, Aluminum Alloy (40-8571005)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/4" End Panel Bracket, Stainless Steel (40-8275010)
- METPAR CORP Pilaster to Wall Bracket Kit for Steel Partition (15-670)
- Asi Global Partitions Bathroom Partitions & Accessories