Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 5" OHB Toilet Partition Pilaster, Polymer, Blue
Mfr # 40-90870553-9509
Zoro # G9183106
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type OHB
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-90870553-9509
- Zoro # G9183106
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 5 in |
Height | 82 in |
Depth | 1" |
Overall Height | 82 in |
Overall Width | 5 in |
Dimension | 82 in x 5 in x 1 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 5 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Blue, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 5 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 21.5 in W x 39 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink (BK8BS-2-18-12)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (5LVP0)
- ZORO SELECT Tubing, 0.805 in. ID, 7/8 in. OD, Aluminum (4NTE7)
- KOHLER Assembly, Slide Holder (1088517-CP)
- ASI GLOBAL PARTITIONS Zamac Wall Pilaster Bracket, For Steel Partition (40-8515220)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Gray (40-7132150-25)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370503-25)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265950)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin (40-9262400)
- ASI GLOBAL PARTITIONS Zamac Slide Latch Use W/Plastic Partition (40-8512899)
- PRIME-LINE Pull Handle, 6 in. Hole Centers, Aluminum, Clear Anodized, 3/4 in. Projection Single Pack (659-1049)
- Asi Global Partitions Bathroom Partitions & Accessories