Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 4" OHB Toilet Partition Pilaster, Polymer, Charcoal
Mfr # 40-90870453-9237
Zoro # G9183203
product price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type OHB
- Bathroom Partition Type Pilaster
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-90870453-9237
- Zoro # G9183203
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 4 in |
Height | 82 in |
Depth | 1" |
Overall Height | 82 in |
Overall Width | 4 in |
Dimension | 82 in x 4 in x 1 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 4 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Charcoal, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 4 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Relief Valve Watts Regulator (SP9013D)
- ZURN Angle Stop Valve, 1/2 in. Pipe Dia. (Z8802-XL-LRLKQ-PC)
- LEGRIS Metric Push-to-Connect Fitting (3159 06 10)
- APOLLO VALVES 1/2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10301)
- ASI GLOBAL PARTITIONS 1-3/4" x 98" Headrail, Aluminum (40-8440980)
- ASI GLOBAL PARTITIONS Headrail, 65" D, 1 3/4" H, 1 3/8" W, Al/SS (40-8440651)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265450)
- ASI GLOBAL PARTITIONS Headrail, 98" D, 1 3/4" H, 1 3/8" W, Al/SS (40-8440981)
- ASI GLOBAL PARTITIONS 70" x 7" Pilaster Toilet Partition, Plastic Laminate (40-97870795-4010)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Almond (40-7132150-03)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Solid Polymer, Gray (65-M082401-9200)
- Asi Global Partitions Bathroom Partitions & Accessories