Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue
Mfr # 40-90870453-9509
Zoro # G9183097
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type OHB
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-90870453-9509
- Zoro # G9183097
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 4 in |
Height | 82 in |
Depth | 1" |
Overall Height | 82 in |
Dimension | 82 in x 4 in x 1 in |
Overall Width | 4 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 4 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Blue, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 4 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222142)
- OAKBROOK COLLECTION Kitchen Faucet 2H Chrm (810N-D4001)
- MOEN 90 Degree 18in Towel Bar in Matte Black (YB8818BL)
- AMERICAN STANDARD Lever Handle For Hampton Faucet, Chrome (013310-0020A)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Polymer (65-M082360-9235)
- ASI GLOBAL PARTITIONS 82" x 7" OHB Toilet Partition Pilaster, Polymer, Charcoal (40-90870753-9237)
- ASI GLOBAL PARTITIONS Zamac Stop & Keeper Use W/Polymer Partition (40-8562308)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-25)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Almond (40-7132150-03)
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571008)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Inswing Door Stop and Keeper, Aluminum Alloy (40-8562305)
- Asi Global Partitions Bathroom Partitions & Accessories