Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 4" OHB Toilet Partition Pilaster, Polymer, Black
Mfr # 40-90870453-9205
Zoro # G9183422
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type OHB
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-90870453-9205
- Zoro # G9183422
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 4 in |
Height | 82 in |
Depth | 1" |
Overall Height | 82 in |
Dimension | 82 in x 4 in x 1 in |
Overall Width | 4 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 4 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Black, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 4 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEURIG Omnipure Filter Cartridge KQ8 for K150P, B3000SE, & Bolt (KQ8)
- RINNAI DV Remote Thermostat Kit (204000045)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 8 in Pipe Size (406080)
- DELTA Single Handle Pull-Down Bar/Prep Fauce (9959-AR-DST)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370503-25)
- ASI GLOBAL PARTITIONS 1-3/4" x 4" Urinal Screen Replacement Hardware, Stainless Steel (40-8271480)
- ASI GLOBAL PARTITIONS Aluminum Wall Panel Bracket, For Polymer Partition (40-8445210)
- ASI GLOBAL PARTITIONS 1-3/4" x 98" Headrail, Aluminum (40-8440980)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Zamac End Panel Bracket, for Plastic Partition (40-8515010)
- ASI GLOBAL PARTITIONS 82" x 5" OHB Partition Pilaster, Polymer, Gray (40-90870553-9200)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Particle Board, Almond (65-M782401-4000)
- Asi Global Partitions Bathroom Partitions & Accessories