Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 3" Pilaster Toilet Partition, Cellular Honeycomb, Almond
Mfr # 40-M1370303-03
Zoro # G2499497
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type Pilaster
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Beiges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-M1370303-03
- Zoro # G2499497
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 3 in |
Height | 82 in |
Dimension | 82 in x 3 in x 1 1/4 in |
Overall Width | 3 in |
Overall Height | 82 in |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 3 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Almond, Hardware Pieces Included 3x3 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Powder Coated, Inner Core Type Cellular Honeycomb, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degrees Street Elbow (783Y46)
- BOB Float Valve, 3/4 In, SS w/Viton Seal (R1350-3/4)
- READING TUBE COPPER UTY 1/4""X50' (6363804859806)
- WESTWARD Flaring Tool, Single, 3/16-5/8, 6 Sizes (3CYR7)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Solid Polymer, Cream (65-M087039-9235)
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Satin (40-5263350)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Plastic Laminate (40-7785950-4010)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087049-9200)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Polymer (65-M085950-9200)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370303-25)
- ASI GLOBAL PARTITIONS Headrail, 65" D, 1 3/4" H, 1 3/8" W, Al/SS (40-8440651)
- Asi Global Partitions Bathroom Partitions & Accessories