Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 3" Pilaster Toilet Partition, Baked Enamel Steel
Mfr # 40-91370303-35
Zoro # G6308714
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type Pilaster
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370303-35
- Zoro # G6308714
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 3 in |
Height | 82 in |
Dimension | 82 in x 3 in x 1 1/4 in |
Overall Width | 3 in |
Overall Height | 82 in |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 3 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Royal Blue, Hardware Pieces Included 3x3 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Single Hole Mount, 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated (930-GN8BVB317XKCP)
- SHARKBITE BALL VALVE BRASS 1/2"" (22461LFA)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503MB)
- MOEN Hotel / Motel Recessed Tissue Box Holder Satin Stainless Steel (RR5520SS)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370503-25)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Inswing Door Stop and Keeper, Aluminum Alloy (40-8562305)
- ASI GLOBAL PARTITIONS 82" x 12" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1371203-03)
- ASI GLOBAL PARTITIONS 1-3/4" x 4" Urinal Screen Replacement Hardware, Stainless Steel (40-8271480)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 60in.W, Charcoal (40-7135950-23)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Outswing Slide Latch Door Hardware, Aluminum Alloy (40-8571006)
- PRIME-LINE U-bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Finish Single Pack (656-6419)
- Asi Global Partitions Bathroom Partitions & Accessories