Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 3" OHB Toilet Partition Pilaster, Polymer, Blue
Mfr # 40-90870353-9509
Zoro # G9183081
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type OHB
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-90870353-9509
- Zoro # G9183081
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 3 in |
Height | 82 in |
Depth | 1" |
Overall Width | 3 in |
Dimension | 82 in x 3 in x 1 in |
Overall Height | 82 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 3 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Blue, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 3 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 12" T-551 F.F. SILLCOCK (108-115)
- NVENT CADDY Split Ring Hanger, Size 2 In (4550200EG)
- APOLLO BY TMG 1-1/2 in. x 1-1/2 in. PVC FIP x FIP Union (PVCU112F)
- FLEXTRON Gas Line Hose 5/8'' O.D.x24'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-24A)
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Gray (40-7133350-25)
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571008)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Outswing Slide Latch Door Hardware, Aluminum Alloy (40-8571006)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray (40-M132400-25)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Polymer (65-M085950-9200)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- PRIME-LINE One Ear Mini Wall Bracket for 1-1/4 in. Panels, Zinc Alloy, Chrome Plated (656-6404)
- Asi Global Partitions Bathroom Partitions & Accessories