Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 24" OHB Toilet Partition Pilaster, Polymer, Blue
Mfr # 40-90872453-9509
Zoro # G9183185
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type OHB
- Bathroom Partition Type Pilaster
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-90872453-9509
- Zoro # G9183185
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24 in |
Height | 82 in |
Depth | 1" |
Overall Height | 82 in |
Overall Width | 24 in |
Dimension | 82 in x 24 in x 1 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 24 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Blue, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 24 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Triton Bowe Service Sink Gneck - Lever (730T70-4AR-CP)
- CHICAGO FAUCET Econo-Flow Spray Outlet, 0.5 GPM (E2605JKABCP)
- CHICAGO FAUCET Swing Spout With Soft-Flo(R) Aerator (S6JKABCP)
- SPEAKMAN Hotel S-2005-HBBNE175 Low Flow Shower Head (S-2005-HBBNE175)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-25)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Plastic Polymer (40-5085950-9509)
- ASI GLOBAL PARTITIONS 1-3/4" x 98" Headrail, Aluminum (40-8440980)
- ASI GLOBAL PARTITIONS 55" x 58" Panel Toilet Partition, Solid Polymer (65-M085750-9200)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin (40-9262400)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Plastic Laminate (40-7785950-4010)
- VON DUPRIN Sign 113781 (113781)
- Asi Global Partitions Bathroom Partitions & Accessories