Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 24" OHB Toilet Partition Pilaster, Polymer, Black
Mfr # 40-90872453-9205
Zoro # G9183517
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type OHB
- Bathroom Partition Type Pilaster
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-90872453-9205
- Zoro # G9183517
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24 in |
Height | 82 in |
Depth | 1" |
Overall Height | 82 in |
Overall Width | 24 in |
Dimension | 82 in x 24 in x 1 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 24 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Black, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 24 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Flare Low Lead Brass Cap (L640F-6)
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4308GR)
- THRIFCO PLUMBING 3/8 X 1/4 Bushing Barstock (5316057)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Colonial White (C776CEG#11)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265950)
- ASI GLOBAL PARTITIONS 82" x 8" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870853-9509)
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571007)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Polymer (65-M085950-9200)
- ASI GLOBAL PARTITIONS 82" x 5" OHB Partition Pilaster, Polymer, Gray (40-90870553-9200)
- ASI GLOBAL PARTITIONS 4" x 4-3/4" Zamac Urinal Screen Bracket, for Plastic Partition (40-8511281)
- KOHLER Poplin(R)/Marabou(R) Rectangular Pull (99687-HF1)
- Asi Global Partitions Bathroom Partitions & Accessories