Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 18" Pilaster Toilet Partition, Baked Enamel Steel
Mfr # 40-91371803-90
Zoro # G6311426
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type Pilaster
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-91371803-90
- Zoro # G6311426
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 18 in |
Height | 82 in |
Overall Width | 18 in |
Dimension | 82 in x 18 in x 1 1/4 in |
Overall Height | 82 in |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 18 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Pepper Dust, Hardware Pieces Included 18x3 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Valve Key 4-Way (03960)
- JOMAR VALVE 1/2" FNPT Brass Gas Ball Valve Inline (102-303)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1/2", Fkm, Npt (ABVA050VT-PV)
- ZORO SELECT Reducing Tee, 304 SS, 3 x 3 x 2", Buttweld (4381011200)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-25)
- ASI GLOBAL PARTITIONS 70" x 7" Pilaster Toilet Partition, Plastic Laminate (40-97870795-4010)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Polymer (65-M085950-9235)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Gray (40-7132150-25)
- ASI GLOBAL PARTITIONS 1" x 4" Zamac Door Pull, for Polymer Partition (40-8561709)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-03)
- COMMERCIAL Chrome Partition Slide Latch (38103)
- Asi Global Partitions Bathroom Partitions & Accessories