Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 18" Pilaster Toilet Partition, Baked Enamel Steel
Mfr # 40-91371803-29
Zoro # G6311374
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type Pilaster
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Whites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91371803-29
- Zoro # G6311374
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 18 in |
Height | 82 in |
Overall Width | 18 in |
Overall Height | 82 in |
Dimension | 82 in x 18 in x 1 1/4 in |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 18 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color White, Hardware Pieces Included 18x3 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Vent Elbow, Cast Bronze, C x C, 1 x 1 In (705D 1)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Chrome (T11859)
- PROPLUS Bath Drain Face Plate 2 Hole (101001)
- KORKY FLUSH HANDLE UNIV CHRM (6055BP)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Polymer (65-M085950-9235)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265750)
- ASI GLOBAL PARTITIONS 70" x 7" Pilaster Toilet Partition, Plastic Laminate (40-97870795-4010)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Almond (40-M131800-03)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Almond (40-7132150-03)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Outswing Door Stop and Keeper, Zamac (40-8562306)
- PRIME-LINE Pull Handle, 6 in. Hole Centers, Aluminum, Clear Anodized, 3/4 in. Projection Single Pack (659-1049)
- Asi Global Partitions Bathroom Partitions & Accessories