Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 18" OHB Toilet Partition Pilaster, Polymer, Blue
Mfr # 40-90871853-9509
Zoro # G9183167
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type OHB
- Bathroom Partition Type Pilaster
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-90871853-9509
- Zoro # G9183167
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 18 in |
Height | 82 in |
Depth | 1" |
Overall Height | 82 in |
Dimension | 82 in x 18 in x 1 in |
Overall Width | 18 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 18 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Blue, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 18 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In., Ductile Iron (UPML233E 2)
- MANITOWOC Quick Connect Filter, 1 Micron, 6" O.D., 15 1/4 in H (K-00338)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug 3/4" (83783)
- T&S BRASS Controle Module, Faucet Checkpoint Sensor (016647-45)
- ASI GLOBAL PARTITIONS 82" x 8" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1370803-03)
- ASI GLOBAL PARTITIONS 55" x 34" Panel Toilet Partition, Solid Polymer (65-M083350-9200)
- ASI GLOBAL PARTITIONS 82" x 22" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92672203)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087049-9200)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Solid Polymer, Cream (65-M087039-9235)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Inswing Door Stop and Keeper, Aluminum Alloy (40-8562305)
- DELTA Trinsic 18", Twl Bar Matte Black (75918-BL)
- Asi Global Partitions Bathroom Partitions & Accessories