Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 12" Pilaster Toilet Partition, Cellular Honeycomb, Gray
Mfr # 40-M1371203-25
Zoro # G3001844
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type Pilaster
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-M1371203-25
- Zoro # G3001844
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 12 in |
Height | 82 in |
Overall Height | 82 in |
Dimension | 82 in x 12 in x 1 1/4 in |
Overall Width | 12 in |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 12 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Gray, Hardware Pieces Included 12x3 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Powder Coated, Inner Core Type Cellular Honeycomb, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/FPM, Socket x FPT (BFA1015CFS)
- LEGEND VALVE 1/2" GALV. 90 STREET ELBOW (352-043)
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In., Flange (2885-M 6)
- KOHLER Gasket, 2-1/2" x 2-1/2" x 2-1/2" Size (K-1270755)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/4" End Panel Bracket, Stainless Steel (40-8275010)
- ASI GLOBAL PARTITIONS 55" x 55" Panel Toilet Partition, Solid Polymer (65-M085450-9235)
- ASI GLOBAL PARTITIONS 82" x 8" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1370803-03)
- ASI GLOBAL PARTITIONS 82" x 22" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92672203)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370503-25)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin (40-9262400)
- PRIMELINE TOOLS Shower Door Bottom Guide, Clear Acrylic (Single Pack) (MP6111)
- Asi Global Partitions Bathroom Partitions & Accessories