Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 10" OHB Toilet Partition Pilaster, Polymer, Black
Mfr # 40-90871053-9205
Zoro # G9183474
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type OHB
- Bathroom Partition Type Pilaster
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-90871053-9205
- Zoro # G9183474
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 10 in |
Height | 82 in |
Depth | 1" |
Dimension | 82 in x 10 in x 1 in |
Overall Height | 82 in |
Overall Width | 10 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 10 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Black, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 10 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS STEPHENS CLAMP 1-1/2X3 REPAIR (R30-150)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 6 In (104-513)
- TEST-TITE Multi-Size Pneumatic Test Plug 1-1/4" to 2" (83212)
- ZURN (K) (-4F) 2.2GPM VR FEMALE LAMINAR OUTLET, 3/4-27 F (WHITE) (G62621)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 60in.W, Charcoal (40-7135950-23)
- ASI GLOBAL PARTITIONS Zamac End Panel Bracket, For Steel Partition (40-8515030)
- ASI GLOBAL PARTITIONS Door Hardware Kit, Zinc, Chrome Plated (40-8513513)
- ASI GLOBAL PARTITIONS Headrail, 65" D, 1 3/4" H, 1 3/8" W, Al/SS (40-8440651)
- ASI GLOBAL PARTITIONS Headrail, 98" D, 1 3/4" H, 1 3/8" W, Al/SS (40-8440981)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray (40-M131800-25)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/4" End Panel Bracket, Stainless Steel (40-8275010)
- Asi Global Partitions Bathroom Partitions & Accessories