Shop All Bathroom Partitions & Accessories
Asi Global Partitions
70" x 7" x 3/4" Pilaster Toilet Partition, Resin Impregnated Kraft Paper, Silver
Mfr # 40-98870795-3000
Zoro # G6314804
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type Pilaster
- Bathroom Partition Material Phenolic
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-98870795-3000
- Zoro # G6314804
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7 in |
Height | 70 in |
Depth | 3/4" |
Overall Height | 70 in |
Overall Width | 7 in |
Dimension | 70 in x 7 in x 3/4 in |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 7 in, Overall Height 70 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Silver Gray, Hardware Pieces Included 7 in Stainless Steel Shoe, Floor Mounted Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STZ Industries Pipe Decor Iron Flange 1/2 in. (366 FM-JR-12-8)
- SHARPTOOLS 09-1973 Polished Brass Dual Thread Aerator (SH583667)
- LEGEND VALVE 1/2" X 9" BRASS NIPPLE (311-073)
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 1-1/4" In-Out 1-1/4" Exhaust NPT (Y1523C7012)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Particle Board, Almond (65-M781801-4000)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1370403-03)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Particle Board, Almond (65-M782401-4000)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Polymer (65-M082360-9235)
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Satin (40-5263350)
- ASI GLOBAL PARTITIONS 82" x 22" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92672203)
- Asi Global Partitions Bathroom Partitions & Accessories