Shop All Bathroom Partitions & Accessories
Asi Global Partitions
70" x 7" x 3/4" Pilaster Toilet Partition, Resin Impregnated Kraft Paper, Graphite Grafix
Mfr # 40-98870795-3020
Zoro # G6314786
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type Pilaster
- Bathroom Partition Material Phenolic
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-98870795-3020
- Zoro # G6314786
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7 in |
Height | 70 in |
Depth | 3/4" |
Overall Height | 70 in |
Dimension | 70 in x 7 in x 3/4 in |
Overall Width | 7 in |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 7 in, Overall Height 70 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Graphite Grafix, Hardware Pieces Included 7 in Stainless Steel Shoe, Floor Mounted Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhiteBrushed Brass (KVPB1917M387ST)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Coupling - 3/4" FNPT (ZUSA-PF-3153)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 12 In (ML-333E 12)
- NEPHROS Filter Head, 3/8", Everpure, Plastic (70-00000-E1M)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-25)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92670303)
- ASI GLOBAL PARTITIONS 55" x 34" Panel Toilet Partition, Solid Polymer, Cream (65-M083350-9235)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Wall Pilaster Brkt, Stainless Steel (40-8275210)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray (40-M132400-25)
- ASI GLOBAL PARTITIONS 2" x 2-5/8" End Panel Bracket, for Polymer Partition (40-8445010)
- Asi Global Partitions Bathroom Partitions & Accessories