Shop All Bathroom Partitions & Accessories
Asi Global Partitions
70" x 7" x 3/4" Pilaster Toilet Partition, Resin Impregnated Kraft Paper
Mfr # 40-98870795-3300
Zoro # G6314795
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type Pilaster
- Bathroom Partition Material Phenolic
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-98870795-3300
- Zoro # G6314795
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7 in |
Height | 70 in |
Depth | 3/4" |
Overall Height | 70 in |
Dimension | 70 in x 7 in x 3/4 in |
Overall Width | 7 in |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 7 in, Overall Height 70 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Folkstone Celesta, Hardware Pieces Included 7 in Stainless Steel Shoe, Floor Mounted Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Coupling, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 No hub plain end no hub coupling)
- FLUIDMASTER Toilet Supply 3/8Compx7/8Blx16 (B1T16)
- ELKAY Elkay Kit -Regulator (Serv) (92450C)
- CHERNE Locking Plug, Mechanical, 1-1.25 In (271648)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin (40-9262400)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Sandy Beach (40-7135750-50)
- ASI GLOBAL PARTITIONS Zamac End Panel Bracket, For Steel Partition (40-8515030)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Solid Polymer, Gray (65-M082401-9200)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9200)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray (40-M132400-25)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265450)
- Asi Global Partitions Bathroom Partitions & Accessories