Shop All Bathroom Partitions & Accessories
Asi Global Partitions
70" x 7" x 3/4" Pilaster Toilet Partition, Resin Impregnated Kraft Paper
Mfr # 40-98870795-3010
Zoro # G6314813
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Pilaster
- Bathroom Partition Type Pilaster
- Bathroom Partition Material Phenolic
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-98870795-3010
- Zoro # G6314813
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7 in |
Height | 70 in |
Depth | 3/4" |
Dimension | 70 in x 7 in x 3/4 in |
Overall Width | 7 in |
Overall Height | 70 in |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 7 in, Overall Height 70 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Dove Gray, Hardware Pieces Included 7 in Stainless Steel Shoe, Floor Mounted Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SA/BB)
- TAYMOR Bathroom Hook, 2 Hook, 2-1/2In D, Chrome (04-7902)
- DIXON 3500 Nipple, 3/4 x 1 In, MNPT x Hose Shank, Steel, Zinc Plated, Domestic (3516)
- ASI GLOBAL PARTITIONS 2" x 2-5/8" End Panel Bracket, for Polymer Partition (40-8445010)
- ASI GLOBAL PARTITIONS 1" x 4" Zamac Door Pull, for Polymer Partition (40-8561709)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Almond (40-7132150-03)
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870453-9509)
- ASI GLOBAL PARTITIONS Zamac Stop and Keeper, For Polymer Partition (40-8562307)
- ASI GLOBAL PARTITIONS 55" x 34" Panel Toilet Partition, Solid Polymer (65-M083350-9200)
- ASI GLOBAL PARTITIONS 82" x 22" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92672203)
- Asi Global Partitions Bathroom Partitions & Accessories