Shop All Bathroom Partitions & Accessories
Asi Global Partitions
70" x 7" Pilaster Toilet Partition, Baked Enamel Steel, Sandy Beach
Mfr # 40-91370794-50
Zoro # G6314454
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type Pilaster
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Beiges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370794-50
- Zoro # G6314454
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7 in |
Height | 70 in |
Overall Height | 70 in |
Overall Width | 7 in |
Dimension | 70 in x 7 in x 1 1/4 in |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 7 in, Overall Height 70 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Sandy Beach, Hardware Pieces Included 7x4 in Stainless Steel Shoe, Floor Mounted Mounting Kit, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored, Finish Rough Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-DRAIN TEE/WYE 4""SNAP (ADP53702)
- ZORO SELECT 3" FNPT 316 SS Threaded Coupling (60FC111N030)
- PROPLUS 3/8 Black Malleable Coupling (45084)
- APG 3/4" Aluminum Part DP (307DPAL)
- ASI GLOBAL PARTITIONS Zamac Slide Latch Use W/Plastic Partition (40-8512899)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-03)
- ASI GLOBAL PARTITIONS 1-3/4" x 98" Headrail, Aluminum (40-8440980)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Plastic Polymer (40-5085950-9509)
- ASI GLOBAL PARTITIONS 1-3/4" x 4" Urinal Screen Replacement Hardware, Stainless Steel (40-8271480)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Plastic Laminate (40-7785950-4010)
- ASI GLOBAL PARTITIONS 55" x 34" Panel Toilet Partition, Solid Polymer, Cream (65-M083350-9235)
- Asi Global Partitions Bathroom Partitions & Accessories