Shop All Bathroom Partitions & Accessories
Asi Global Partitions
70" x 7" Pilaster Toilet Partition, Baked Enamel Steel, Black
Mfr # 40-91370794-27
Zoro # G6314445
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type Pilaster
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370794-27
- Zoro # G6314445
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7 in |
Height | 70 in |
Dimension | 70 in x 7 in x 1 1/4 in |
Overall Height | 70 in |
Overall Width | 7 in |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 7 in, Overall Height 70 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Black, Hardware Pieces Included 7x4 in Stainless Steel Shoe, Floor Mounted Mounting Kit, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 3/4In (12 EBU-S)
- ZSI Beta Clamps, Heavy Series, 2 In Pipe (H6038S)
- ZORO SELECT 1/4" x 3-1/2" Black Pipe Nipple Sch 80 (1LLX5)
- B & K NIPPLE GALV 4""X CLOSE (571-001BC)
- ASI GLOBAL PARTITIONS 1-3/4" x 4" Urinal Screen Replacement Hardware, Stainless Steel (40-8271480)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370503-25)
- ASI GLOBAL PARTITIONS Slide Latch, 2-1/2 in H, 3-1/4 in W, Zinc, Bright Finish, Use With Solid Plastic Polymer Partition (40-8562899)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Outswing Slide Latch Door Hardware, Aluminum Alloy (40-8571006)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 60in.W, Charcoal (40-7135950-23)
- ASI GLOBAL PARTITIONS Zamac End Panel Bracket, For Steel Partition (40-8515030)
- OAKBROOK COLLECTION TOWEL BAR 18"" STN WHT (297-010607OB)
- Asi Global Partitions Bathroom Partitions & Accessories