Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 60" Panel Toilet Partition, Resin Impregnated Kraft Paper
Mfr # 40-5885950-3000
Zoro # G9830852
product price: $463.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$463.99
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Panel
- Bathroom Partition Type Panel
- Bathroom Partition Material Phenolic
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-5885950-3000
- Zoro # G9830852
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 60 in |
Height | 58 in |
Overall Height | 58 in |
Dimension | 58 in x 60 in x 1/2 in |
Overall Width | 60 in |
Description
Partition Panel, Component Type Panel, Material Phenolic, Overall Width 60 in, Overall Height 58 in, Thickness 1/2 in, Includes Mounting Hardware No, Color Silver Gray, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Coupling 4X4 Iron Blk (521-211BC)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 2" x 1-1/2" Pipe Size, CTS Spigot x CTS Hub (4137-251)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/4", PVC/FPM, S/T (TC10125ST)
- SMITH-COOPER Elbow, 45 deg, 1/2", 125, Brz Nl (4385002270)
- ASI GLOBAL PARTITIONS 2" x 2-5/8" End Panel Bracket, for Polymer Partition (40-8445010)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Solid Polymer, Gray (65-M082401-9200)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370403-25)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin (40-9262400)
- ASI GLOBAL PARTITIONS 70" x 7" Pilaster Toilet Partition, Plastic Laminate (40-97870795-4010)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Polymer (65-M082360-9235)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9235)
- Asi Global Partitions Bathroom Partitions & Accessories