Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 60" Panel Toilet Partition, Resin Impregnated Kraft Paper
Mfr # 40-5885950-1130
Zoro # G9830825
product price: $481.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$481.99
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Panel
- Type Panel
- Bathroom Partition Material Phenolic
- Partition Color Family Beiges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-5885950-1130
- Zoro # G9830825
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 60 in |
Height | 58 in |
Overall Height | 58 in |
Dimension | 58 in x 60 in x 1/2 in |
Overall Width | 60 in |
Description
Partition Panel, Component Type Panel, Material Phenolic, Overall Width 60 in, Overall Height 58 in, Thickness 1/2 in, Includes Mounting Hardware No, Color Neutral Glace, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-760)
- LEGEND VALVE 1-1/2" GALVANIZED COUPLING (352-507C)
- BECK 1/2" x 5" Black Pipe Nipple Sch 80 (0332615608)
- PARKER Tubing, Nylon, 3/8" OD, Black, 50 Ft (NBR-6-048-0050)
- ASI GLOBAL PARTITIONS 70" x 7" Pilaster Toilet Partition, Plastic Laminate (40-97870795-4010)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-25)
- ASI GLOBAL PARTITIONS 82" x 7" OHB Toilet Partition Pilaster, Polymer, Charcoal (40-90870753-9237)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-03)
- ASI GLOBAL PARTITIONS Zamac Slide Latch Use W/Plastic Partition (40-8512899)
- ASI GLOBAL PARTITIONS 55" x 34" Panel Toilet Partition, Solid Polymer (65-M083350-9200)
- PRIMELINE TOOLS Shower Door Handle Set, 3-1/2 in. Hole Centers, Diecast, Chrome (Single Pack) (MP6029)
- Asi Global Partitions Bathroom Partitions & Accessories