Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 60" Panel Toilet Partition, Particle Board
Mfr # 65-M785950-4000
Zoro # G2762155
product price: $264.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$264.99
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Panel
- Bathroom Partition Type Panel
- Bathroom Partition Material Plastic Laminate
- Partition Color Family Beiges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 65-M785950-4000
- Zoro # G2762155
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 60 in |
Height | 58 in |
Dimension | 58 in x 60 in x 1 in |
Overall Width | 60 in |
Overall Height | 58 in |
Description
Partition Panel, Component Type Panel, Material Plastic Laminate, Overall Width 60 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Almond, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Theft Resistant, Mounting Type Wall and Column Anchored, Finish Matte, Inner Core Type Particle Board, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 2 In, 15 psi, Bronze (1420508)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (22UL40)
- ZORO SELECT San. Street Tee, 2 In Hub x Spigot (1WJH7)
- KOHLER Pair 3/8" Npt Angle Supply With Stop, An (7605-P-CP)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Particle Board, Almond (65-M781801-4000)
- ASI GLOBAL PARTITIONS Middle Panel Braket, Aluminum (40-8445020)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Almond (40-M131800-03)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- ASI GLOBAL PARTITIONS Zamac End Panel Bracket, For Steel Partition (40-8515030)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Plastic Polymer (40-9082360-9509)
- PRIME-LINE One Ear Wall Bracket for 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6383)
- Asi Global Partitions Bathroom Partitions & Accessories