Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 60" Panel Toilet Partition, Cellular Honeycomb
Mfr # 40-7135950-25
Zoro # G3425834
product price: $208.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$208.99
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Panel
- Type Panel
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7135950-25
- Zoro # G3425834
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 60 in |
Height | 58 in |
Dimension | 58 in x 60 in x 1 in |
Overall Width | 60 in |
Overall Height | 58 in |
Description
Partition Panel, Component Type Panel, Material Baked Enamel Steel, Overall Width 60 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Gray, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Theft Resistant, Mounting Type Wall and Column Anchored, Finish Powder Coated, Inner Core Type Cellular Honeycomb, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURTEST Sleeve, Use w/Mfr. No. PT 12 (PT12-759D)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2986)
- FLAIR-IT Ratchet Cutter Pro Point (01100)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DW)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370303-25)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Outswing Door Stop and Keeper, Zamac (40-8562306)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370503-25)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-25)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Solid Polymer, Cream (65-M087039-9235)
- ASI GLOBAL PARTITIONS 55" x 58" Panel Toilet Partition, Solid Polymer (65-M085750-9200)
- Asi Global Partitions Bathroom Partitions & Accessories