Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 60" Panel Toilet Partition, Baked Enamel Steel
Mfr # 40-7135950-35
Zoro # G3033619
product price: $207.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$207.99
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Panel
- Type Panel
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7135950-35
- Zoro # G3033619
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 60 in |
Height | 58 in |
Overall Width | 60 in |
Dimension | 58 in x 60 in x 1 in |
Overall Height | 58 in |
Description
Partition Panel, Component Type Panel, Material Baked Enamel Steel, Overall Width 60 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Royal Blue, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Hand Tube Bender, Steel, 30" L (90614)
- ZORO SELECT Braided Connector, 3/4 FHT x 3/4 FHT (11K770)
- SHARKBITE/CASH ACME 12 Tee Lead Free (U362LFA)
- T&S BRASS Cold PTFE Seat Cartridge, Brass (006009-40)
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571007)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Sandy Beach (40-7135750-50)
- ASI GLOBAL PARTITIONS 55" x 36" Door Toilet Partition, Solid Plastic Polymer (40-9083561-9509)
- ASI GLOBAL PARTITIONS Slide Latch, 2-1/2 in H, 3-1/4 in W, Zinc, Bright Finish, Use With Solid Plastic Polymer Partition (40-8562899)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray (40-M132400-25)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Mid Panel Bracket, Stainless Steel (40-8275020)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Polymer (65-M082360-9200)
- Asi Global Partitions Bathroom Partitions & Accessories