Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 58" Panel Toilet Partition, Phenolic
Mfr # 40-5885750-1130
Zoro # G2254869
product price: $455.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$455.99
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Panel
- Bathroom Partition Type Panel
- Bathroom Partition Material Phenolic
- Partition Color Family Beiges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-5885750-1130
- Zoro # G2254869
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 58 in |
Height | 58 in |
Overall Width | 58 in |
Overall Height | 58 in |
Dimension | 58 in x 58 in x 1/2 in |
Description
Partition Panel, Component Type Panel, Material Phenolic, Overall Width 58 in, Overall Height 58 in, Thickness 1/2 in, Includes Mounting Hardware No, Color Neutral Glace, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Assembly (85084-VNT)
- LEGEND VALVE 3/4" BRONZE HYDRANT TEES (312-084)
- ZSI CushionedClampStrut Mounted, Pipe Sz 6In (106NS114)
- SHARKBITE Push-to-Connect, Threaded Female Reducing Adapter, 1/2 in Tube Size, Brass, Brass (U068LF)
- ASI GLOBAL PARTITIONS 4" x 4-3/4" Zamac Urinal Screen Bracket, for Plastic Partition (40-8511281)
- ASI GLOBAL PARTITIONS 55" x 36" Door Toilet Partition, Solid Polymer (65-M083561-9200)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Plastic Polymer (40-9082360-9509)
- ASI GLOBAL PARTITIONS Zamac End Panel Bracket, For Steel Partition (40-8515030)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265950)
- ASI GLOBAL PARTITIONS Zamac Slide Latch Use W/Plastic Partition (40-8512899)
- BRADLEY Bradley Bathroom Partition Top Hinge Kit, Zamak, Baked Enamel - HDWT-T100 (HDWT-T100)
- Asi Global Partitions Bathroom Partitions & Accessories