Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 55" Panel Toilet Partition, Phenolic
Mfr # 40-5885450-4000
Zoro # G2254896
product price: $476.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$476.99
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Panel
- Type Panel
- Bathroom Partition Material Phenolic
- Partition Color Family Beiges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-5885450-4000
- Zoro # G2254896
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 55 in |
Height | 58 in |
Overall Width | 55 in |
Overall Height | 58 in |
Dimension | 58 in x 55 in x 1/2 in |
Description
Partition Panel, Component Type Panel, Material Phenolic, Overall Width 55 in, Overall Height 58 in, Thickness 1/2 in, Includes Mounting Hardware No, Color Almond, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 12" Non-Threaded Black Pipe Sch 40 (21116LS)
- EZ-FLO EASTMAN Toiler Tank Bolt, PK10 (40047GR)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 12" (PP23801LF)
- SIMMONS Simmons 1371 Splicing Kit, For #3 and 10 ga, 12 ga, 14 ga Submersible Cable (1371)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Solid Polymer, Gray (65-M082401-9200)
- ASI GLOBAL PARTITIONS 70" x 7" Pilaster Toilet Partition, Plastic Laminate (40-97870795-4010)
- ASI GLOBAL PARTITIONS 55" x 34" Panel Toilet Partition, Solid Polymer, Cream (65-M083350-9235)
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571007)
- ASI GLOBAL PARTITIONS 82" x 7" OHB Toilet Partition Pilaster, Polymer, Charcoal (40-90870753-9237)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-25)
- RICHELIEU Surface Mount Keeper Latch for Bathroom Partition Door (51600140)
- Asi Global Partitions Bathroom Partitions & Accessories