Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 36" Door Toilet Partition, Phenolic, Graphite Grafix
Mfr # 40-9883561-3020
Zoro # G6312695
original price:
$522.83
13% off
new price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type ADA Compliant Door
- Type Door
- Bathroom Partition Material Phenolic
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9883561-3020
- Zoro # G6312695
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 36 in |
Height | 58 in |
Overall Width | 36 in |
Overall Height | 58 in |
Dimension | 58 in x 36 in x 3/4 in |
Description
Partition Door, Component Type Door, Material Phenolic, Overall Width 36 in, Overall Height 58 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Graphite Grafix, ADA Compliant Yes, Door Swing Out Swing, Hardware Pieces Included OutSwing Door Hardware Vault with Adders, Includes Door, OutSwing Hardware, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 3 in Pipe Size (407030)
- ZSI 2HoleCushionedClampTubeS11/8InL2 61/64In (018M021)
- AQUATROL Safety Relief Valve, 3/4 x 1, 50 psi (740DF1M2J1-50)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Zamac End Panel Bracket, for Plastic Partition (40-8515010)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-25)
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Satin (40-5263350)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087049-9200)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Polymer (65-M085950-9200)
- ASI GLOBAL PARTITIONS 55" x 34" Panel Toilet Partition, Solid Polymer, Cream (65-M083350-9235)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 6 (PROF2636MB)
- Asi Global Partitions Bathroom Partitions & Accessories