Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 36" Door Toilet Partition, Phenolic, Folkstone Celesta
Mfr # 40-9883561-3300
Zoro # G6312704
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Door
- Bathroom Partition Type ADA Compliant Door
- Bathroom Partition Material Phenolic
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-9883561-3300
- Zoro # G6312704
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 36 in |
Height | 58 in |
Dimension | 58 in x 36 in x 3/4 in |
Overall Width | 36 in |
Overall Height | 58 in |
Description
Partition Door, Component Type Door, Material Phenolic, Overall Width 36 in, Overall Height 58 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Folkstone Celesta, ADA Compliant Yes, Door Swing Out Swing, Hardware Pieces Included OutSwing Door Hardware Vault with Adders, Includes Door, OutSwing Hardware, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 72"L (15103)
- SLOAN Button Assembly, Use w/2VEF7 And 2VEF9 (WES23A)
- HAUSEN 1/2 in. FIP Inlet x 1/2 in. O.D. Compression Outlet Multi-Turn Angle Valve, 5PK (HA-SS113-5)
- ZORO SELECT 1" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACY2)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Plastic Laminate (40-7785950-4010)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-03)
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870453-9509)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-25)
- ASI GLOBAL PARTITIONS Headrail, 65" D, 1 3/4" H, 1 3/8" W, Al/SS (40-8440651)
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571008)
- PRIME-LINE U-bracket and One Ear Wall Bracket, 1 in., Stainless Steel, Satin Finish Single Pack (656-3001)
- Asi Global Partitions Bathroom Partitions & Accessories