Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 36" Door Toilet Partition, Phenolic, Black
Mfr # 40-9883561-2000
Zoro # G6312677
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type ADA Compliant Door
- Type Door
- Bathroom Partition Material Phenolic
- Partition Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-9883561-2000
- Zoro # G6312677
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 36 in |
Height | 58 in |
Dimension | 58 in x 36 in x 3/4 in |
Overall Height | 58 in |
Overall Width | 36 in |
Description
Partition Door, Component Type Door, Material Phenolic, Overall Width 36 in, Overall Height 58 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Black, ADA Compliant Yes, Door Swing Out Swing, Hardware Pieces Included OutSwing Door Hardware Vault with Adders, Includes Door, OutSwing Hardware, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGT15838S)
- COMMERCIAL 9 1/8" Plastic 1/2 Floor Sink Top Grate (11468)
- ZURN Coupling, Low Lead Brass, 1" x 3/4" Pipe (QQC54GX)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 3/4" (4381049410)
- ASI GLOBAL PARTITIONS 55" x 36" Door Toilet Partition, Solid Plastic Polymer (40-9083561-9509)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-25)
- ASI GLOBAL PARTITIONS 82" x 8" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1370803-03)
- ASI GLOBAL PARTITIONS Stainless steel Flat Stop And Keeper (40-8263110)
- ASI GLOBAL PARTITIONS Zamac Slide Latch Use W/Plastic Partition (40-8512899)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Particle Board, Almond (65-M782401-4000)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin (40-9262400)
- Asi Global Partitions Bathroom Partitions & Accessories