Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 34" Panel Toilet Partition, Phenolic, Graphite Grafix
Mfr # 40-5883350-3020
Zoro # G6314691
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Panel
- Bathroom Partition Type Panel
- Bathroom Partition Material Phenolic
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-5883350-3020
- Zoro # G6314691
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 34 in |
Height | 58 in |
Overall Width | 34 in |
Overall Height | 58 in |
Dimension | 58 in x 34 in x 1/2 in |
Description
Partition Panel, Component Type Panel, Material Phenolic, Overall Width 34 in, Overall Height 58 in, Thickness 1/2 in, Includes Mounting Hardware No, Color Graphite Grafix, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" x 1" x 1-1/2" NOM C Copper Bullhead Tee (611BH 1X1X11/2)
- SYMMONS Valve Dial, For Symmons (T-29B)
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY Kit with 1/4 in. - 7/8 in. Streamline ACR Jaws (2922-22M)
- ANVIL COUPLING BLK 1/8X1/8"" (8700132957)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Solid Polymer, Gray (65-M082401-9200)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray (40-M131800-25)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Particle Board, Almond (65-M781801-4000)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1370403-03)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin (40-9262400)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370403-25)
- PRIME-LINE Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome Finish, Inswing, Square Corners Single Pack (656-6950)
- Asi Global Partitions Bathroom Partitions & Accessories