Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 34" Panel Toilet Partition, Phenolic, Folkstone Celesta
Mfr # 40-5883350-3300
Zoro # G6314707
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Panel
- Bathroom Partition Type Panel
- Bathroom Partition Material Phenolic
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-5883350-3300
- Zoro # G6314707
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 34 in |
Height | 58 in |
Overall Width | 34 in |
Dimension | 58 in x 34 in x 1/2 in |
Overall Height | 58 in |
Description
Partition Panel, Component Type Panel, Material Phenolic, Overall Width 34 in, Overall Height 58 in, Thickness 1/2 in, Includes Mounting Hardware No, Color Folkstone Celesta, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Barbed, Threaded Stem Adapter, Polypropylene, White, 10 PK (PP051222W-PK10)
- SPEARS 3" Socket PVC Ball Valve Inline True Union (1822-030)
- LEGEND VALVE 1-1/2" BRONZE UNION NO LEAD (310-147NL)
- AMERICAN STANDARD Townsend Ped Lav Leg-Wht (0039.001.020)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin (40-9262400)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Polymer (65-M082360-9235)
- ASI GLOBAL PARTITIONS Middle Panel Bracket, For Steel Partition (40-8515040)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Mid Panel Bracket, Stainless Steel (40-8275020)
- ASI GLOBAL PARTITIONS 1" x 4" Zamac Door Pull, for Polymer Partition (40-8561709)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-25)
- DELTA Delta Trinsic, 24", Towel Bar (759240)
- Asi Global Partitions Bathroom Partitions & Accessories