Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 34" Panel Toilet Partition, Phenolic, Dove Gray
Mfr # 40-5883350-3010
Zoro # G6314725
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Panel
- Bathroom Partition Type Panel
- Bathroom Partition Material Phenolic
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-5883350-3010
- Zoro # G6314725
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 34 in |
Height | 58 in |
Dimension | 58 in x 34 in x 1/2 in |
Overall Width | 34 in |
Overall Height | 58 in |
Description
Partition Panel, Component Type Panel, Material Phenolic, Overall Width 34 in, Overall Height 58 in, Thickness 1/2 in, Includes Mounting Hardware No, Color Dove Gray, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2302)
- ELKAY Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Sensor Operated Faucet-Ac (LKB736C)
- SLOAN Tail Assembly, 2 1/16 In Length (H551A)
- EVERFLOW P-Trap for Tubular Drain Applications, 20GA Chrome Plated Brass 1-1/2" (12812-20)
- ASI GLOBAL PARTITIONS 1-3/4" x 98" Headrail, Aluminum (40-8440980)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9200)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Solid Polymer, Cream (65-M087039-9235)
- ASI GLOBAL PARTITIONS Zamac Inline Bracket, For Steel Partition (40-8511950)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-25)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087049-9200)
- CR LAURENCE Matte Black 18 in. Corner Design Series Partition Post (D990BL18CR)
- Asi Global Partitions Bathroom Partitions & Accessories