Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 26" Door Toilet Partition, Solid Plastic Polymer
Mfr # 40-9082560-9237
Zoro # G6311803
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Door
- Type Door
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9082560-9237
- Zoro # G6311803
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 26 in |
Height | 55 in |
Overall Width | 26 in |
Dimension | 55 in x 26 in x 1 in |
Overall Height | 55 in |
Description
Partition Door, Component Type Door, Material Solid Plastic Polymer, Overall Width 26 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Charcoal, Door Swing In Swing, Hardware Pieces Included Door Hardware Vault Inswing, Includes Door, InSwing Hardware, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit-Ffi12Hbx 115V Electricals (98755C)
- LEGEND VALVE 3/4" X 1/8" 3/4" BASEBOARD TEE (302-253)
- AMERICAN STANDARD 0.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (6063051.002)
- NIBCO 2" x 1/2" x 2" NOM C Copper Reducing Tee (611RR 2X1/2X2)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1370403-03)
- ASI GLOBAL PARTITIONS 82" x 8" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1370803-03)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Inswing Door Stop and Keeper, Aluminum Alloy (40-8562305)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Wall Pilaster Brkt, Stainless Steel (40-8275210)
- ASI GLOBAL PARTITIONS Middle Panel Bracket, For Steel Partition (40-8515040)
- ASI GLOBAL PARTITIONS Zamac Stop & Keeper Use W/Polymer Partition (40-8562308)
- PRIME-LINE #10-24 x 15/16 in. Chrome One Way Shoulder Screw 100 Pack (651-0463)
- Asi Global Partitions Bathroom Partitions & Accessories