Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 26" Door Toilet Partition, Plastic Laminate
Mfr # 40-7782560-4010
Zoro # G6314016
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Door
- Type Door
- Bathroom Partition Material Plastic Laminate
- Partition Color Family Beiges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-7782560-4010
- Zoro # G6314016
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 26 in |
Height | 58 in |
Overall Height | 58 in |
Dimension | 58 in x 26 in x 1 in |
Overall Width | 26 in |
Description
Partition Door, Component Type Door, Material Plastic Laminate, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Sand, Door Swing In Swing, Hardware Pieces Included InSwing Door Kit, Includes Door, InSwing Hardware, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte, Inner Core Type Particle Board, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lever Handle Single Hole Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome (6190)
- JONES STEPHENS 40Mm Pres Bal Cart. F/Glacier Bay (C07655)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-9606)
- LEGEND VALVE 3/8" X 1 -1/2 BRASS NIPPLE (311-041)
- ASI GLOBAL PARTITIONS Zamac Stop and Keeper, For Polymer Partition (40-8562307)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Plastic Polymer (40-9082360-9509)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Gray (40-7132150-25)
- ASI GLOBAL PARTITIONS 4" x 4-3/4" Zamac Urinal Screen Bracket, for Plastic Partition (40-8511281)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Zamac End Panel Bracket, for Plastic Partition (40-8515010)
- ASI GLOBAL PARTITIONS 1" x 4" Zamac Door Pull, for Polymer Partition (40-8561709)
- OAKBROOK COLLECTION TOWEL BAR 24"" STN WHT (297-020607OB)
- Asi Global Partitions Bathroom Partitions & Accessories