Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 26" Door Toilet Partition, Phenolic, Graphite Grafix
Mfr # 40-9882560-3020
Zoro # G6312591
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Door
- Bathroom Partition Type Door
- Bathroom Partition Material Phenolic
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9882560-3020
- Zoro # G6312591
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 26 in |
Height | 58 in |
Overall Height | 58 in |
Overall Width | 26 in |
Dimension | 58 in x 26 in x 3/4 in |
Description
Partition Door, Component Type Door, Material Phenolic, Overall Width 26 in, Overall Height 58 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Graphite Grafix, Door Swing In Swing, Hardware Pieces Included InSwing Door Hardware Vault, Includes Door, InSwing Hardware, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Check Valve Kit (173720)
- APOLLO EXPANSION PEX 3/4 in. PEX-A Expansion Sleeve/Ring (25-Pack), 25PK (EPXS3425PK)
- THRIFCO PLUMBING #42R 5/16 Inch x 1/4 Inch Flare Union (9442012)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217302)
- ASI GLOBAL PARTITIONS 82" x 8" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870853-9509)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92670303)
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571007)
- ASI GLOBAL PARTITIONS 55" x 58" Panel Toilet Partition, Solid Polymer (65-M085750-9200)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370303-25)
- ASI GLOBAL PARTITIONS Zamac Inline Bracket, For Steel Partition (40-8511950)
- METPAR CORP Steel Partition Panel - 57-3/4"W x 58"H (Gray) (1160GD)
- Asi Global Partitions Bathroom Partitions & Accessories