Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 26" Door Toilet Partition, Phenolic, Black
Mfr # 40-9882560-2000
Zoro # G6312573
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Door
- Type Door
- Bathroom Partition Material Phenolic
- Partition Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9882560-2000
- Zoro # G6312573
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 26 in |
Height | 58 in |
Dimension | 58 in x 26 in x 3/4 in |
Overall Height | 58 in |
Overall Width | 26 in |
Description
Partition Door, Component Type Door, Material Phenolic, Overall Width 26 in, Overall Height 58 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Black, Door Swing In Swing, Hardware Pieces Included InSwing Door Hardware Vault, Includes Door, InSwing Hardware, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 3/4"" FPT (PVC 08302 1200)
- BOBRICK Double Robe Hook (76727)
- CENTRAL BRASS Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Weight: 2.07 (0255-C)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1/2 In (389002)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370403-25)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Polymer (65-M085950-9235)
- ASI GLOBAL PARTITIONS Zamac Stop & Keeper Use W/Polymer Partition (40-8562308)
- ASI GLOBAL PARTITIONS Aluminum Wall Panel Bracket, For Polymer Partition (40-8445210)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin (40-9262400)
- ASI GLOBAL PARTITIONS Zamac Door Pull Use W/Plastic Partition (40-8511704)
- DELTA TwlShelf, wBar ExpsedMnt, SNckl 24"SS (43624-SN)
- Asi Global Partitions Bathroom Partitions & Accessories