Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 24" Door Toilet Partition, Phenolic, Black
Mfr # 40-9882360-2000
Zoro # G6312485
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Door
- Bathroom Partition Type Door
- Bathroom Partition Material Phenolic
- Partition Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9882360-2000
- Zoro # G6312485
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24 in |
Height | 58 in |
Dimension | 58 in x 24 in x 3/4 in |
Overall Width | 24 in |
Overall Height | 58 in |
Description
Partition Door, Component Type Door, Material Phenolic, Overall Width 24 in, Overall Height 58 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Black, Door Swing In Swing, Hardware Pieces Included InSwing Door Hardware Vault, Includes Door, InSwing Hardware, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Seat/Spring Valley 1Hndl (9D00080686)
- KISSLER wall, Shower Head, Chrome Plated, Wall (776-0080)
- TOTO Solenoid Unit & Diaphragm Assy EFlush Valve-Mc (3V), Tds, W/ Filter (THP3190R)
- MOEN Handle Cap Kit - (114324)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370403-25)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087059-9200)
- ASI GLOBAL PARTITIONS 55" x 36" Door Toilet Partition, Solid Plastic Polymer (40-9083561-9509)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin (40-9262400)
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Satin (40-5263350)
- ASI GLOBAL PARTITIONS Return Headrail, Aluminum (40-8448100)
- PRIME-LINE Out-Swinging Door Pack, 1 in. Door, 1-1/4 in. Post, Zamak Construction, Chrome Finish 1 Kit (656-8615-T)
- Asi Global Partitions Bathroom Partitions & Accessories