Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 22" Panel Toilet Partition, Phenolic, Folkstone Celesta
Mfr # 40-5882150-3300
Zoro # G6314621
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Panel
- Bathroom Partition Type Panel
- Bathroom Partition Material Phenolic
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-5882150-3300
- Zoro # G6314621
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 22 in |
Height | 58 in |
Overall Width | 22 in |
Dimension | 58 in x 22 in x 1/2 in |
Overall Height | 58 in |
Description
Partition Panel, Component Type Panel, Material Phenolic, Overall Width 22 in, Overall Height 58 in, Thickness 1/2 in, Includes Mounting Hardware No, Color Folkstone Celesta, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Lever External Drain (LDC2)
- ZSI Cushion Claw, 1/4 In OD Tube, (CLS-04)
- PARKER 1/8" MNPT x FNPT x FNPT SS Street Tee (2-2-2 ST-SS)
- RHEEM Fuse, 30A (SP8264M)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-25)
- ASI GLOBAL PARTITIONS Aluminum Wall Panel Bracket, For Polymer Partition (40-8445210)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/4" End Panel Bracket, Stainless Steel (40-8275010)
- ASI GLOBAL PARTITIONS 82" x 5" OHB Partition Pilaster, Polymer, Gray (40-90870553-9200)
- ASI GLOBAL PARTITIONS Zamac Wall Pilaster Bracket, For Steel Partition (40-8515220)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92670303)
- PRIME-LINE #10-24 x 15/16 in. Chrome One Way Shoulder Screw 100 Pack (651-0463)
- Asi Global Partitions Bathroom Partitions & Accessories