Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 22" Panel Toilet Partition, Phenolic, Black
Mfr # 40-5882150-2000
Zoro # G6314594
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Panel
- Bathroom Partition Type Panel
- Bathroom Partition Material Phenolic
- Partition Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-5882150-2000
- Zoro # G6314594
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 22 in |
Height | 58 in |
Overall Width | 22 in |
Dimension | 58 in x 22 in x 1/2 in |
Overall Height | 58 in |
Description
Partition Panel, Component Type Panel, Material Phenolic, Overall Width 22 in, Overall Height 58 in, Thickness 1/2 in, Includes Mounting Hardware No, Color Black, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (559LF-SSMPU)
- ANVIL 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310030002)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI150, 1-1/2In, 150psi, Poly (PE015150)
- PROFLEX 2 In. x 2 In. PVC Shielded Coupling - Cast-Iron, Plastic, Steel to Copper (P3001-22)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Mid Panel Bracket, Stainless Steel (40-8275020)
- ASI GLOBAL PARTITIONS Stainless Steel Inline Bracket, For Polymer Partition (40-8265150)
- ASI GLOBAL PARTITIONS Zamac Stop & Keeper Use W/Polymer Partition (40-8562308)
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571008)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92670303)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-25)
- TRIMCO Decal Black "This Door to Remain Unlocked During Business Hours" (771.BLACK)
- Asi Global Partitions Bathroom Partitions & Accessories