Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 22" Panel Toilet Partition, Baked Enamel Steel
Mfr # 40-7132150-29
Zoro # G6314323
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Panel
- Bathroom Partition Type Panel
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Whites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7132150-29
- Zoro # G6314323
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 22 in |
Height | 58 in |
Overall Height | 58 in |
Dimension | 58 in x 22 in x 1 in |
Overall Width | 22 in |
Description
Partition Panel, Component Type Panel, Material Baked Enamel Steel, Overall Width 22 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color White, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Washing Machine, Smart Water Shutoff Valv (1/2 A2C-SC-WB)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97100-4-BL)
- ZORO SELECT 2" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNI20)
- KURIYAMA Tubing, 1/4 I.D., 100 ft., Clear, Flexible (K010-0408X100)
- ASI GLOBAL PARTITIONS Zamac Wall Pilaster Bracket, For Steel Partition (40-8515220)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Almond (40-M131800-03)
- ASI GLOBAL PARTITIONS Middle Panel Braket, Aluminum (40-8445020)
- ASI GLOBAL PARTITIONS 55" x 55" Panel Toilet Partition, Solid Polymer (65-M085450-9235)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Mid Panel Bracket, Stainless Steel (40-8275020)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1370403-03)
- PRIME-LINE Pull Handle, 6 in. Hole Centers, Aluminum, Clear Anodized, 3/4 in. Projection Single Pack (659-1049)
- Asi Global Partitions Bathroom Partitions & Accessories