Shop All Bathroom Partitions & Accessories
Asi Global Partitions
58" x 22" Panel Toilet Partition, Baked Enamel Steel
Mfr # 40-7132150-27
Zoro # G6314357
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Panel
- Type Panel
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7132150-27
- Zoro # G6314357
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 22 in |
Height | 58 in |
Overall Width | 22 in |
Dimension | 58 in x 22 in x 1 in |
Overall Height | 58 in |
Description
Partition Panel, Component Type Panel, Material Baked Enamel Steel, Overall Width 22 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Black, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET AC/DC Power Adapter Kit (240.747.00.1)
- THRIFCO PLUMBING 1/2 Inch x 10 Inch Galvanized Steel Nipple (5220015)
- CHICAGO FAUCET Spout Riser (462-122JKCP)
- MOEN Eco-Performance Handshower Brushed Nickel (3558EPBN)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Polymer (65-M082360-9200)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370303-25)
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571007)
- ASI GLOBAL PARTITIONS 2" x 2-5/8" End Panel Bracket, for Polymer Partition (40-8445010)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265950)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Inswing Slide Latch Door Hardware, Aluminum Alloy (40-8571005)
- METPAR CORP Polymer Bathroom Partition Panel - 57-3/4" W x 55" H Gray (5160GD)
- Asi Global Partitions Bathroom Partitions & Accessories